Check Availability
  • KIMTECH 

    Kimtech WetTask Plastic Wiper Dispenser, Holds (275) Wipes, Blue

  • Item # 2VHZ9
  • Mfr. Model # 09361
Kimtech WetTask Plastic Wiper Dispenser, Holds (275) Wipes, Blue Wiper Dispenser,275 Wiper,PK2 Wiper Dispenser,275 Wiper,PK2 Wiper Dispenser,275 Wiper,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH Wiper Dispenser for the WetTask® System is an enclosed 3-1/2 gallon bucket that allows you to add up to 275 wipes and cleaning solvent solution you prefer. It’s simple, hygienic and safe. This enclosed delivery system helps eliminate exposure to chemical vapors and splashes, can cut solvent usage by 20%, and reduce VOC emissions for a safer, more cost effective workplace. Kimtech Prep® Wipers for Solvents (Mfg. No. 06006) and solvent sold separately.
Show More Close
 

Technical Specifications

Item # 2VHZ9
Mfr. Model # 09361
UNSPSC #47131701
Catalog Page 1492
Shipping Weight 6.8 lbs
Country of Origin USA *
Dispenser Product Grouping Wiper Dispenser
Paper Towel Type Centerpull
Dispenser Operation Centerpull
Dispenser Height 11"
Dispenser Material Plastic
Dispenser Capacity (275) Wipes
Product Series Kimtech WetTask
Proprietary/Universal Universal
Dispenser Mounting Surface
Color Blue
Uses Mfr. No. 6006
Item Wiper Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms