Check Availability
  • KIMTECH 

    Meltblown Polypropylene Wiper Roll, 717 Ct. 9-4/5" x 13-2/5" Sheets, Blue

  • Item # 2LVD3
  • Mfr. Model # 33241
Meltblown Polypropylene Wiper Roll, 717 Ct. 9-4/5" x 13-2/5" Sheets, Blue Kimtech Prep Kimtex Towel Roll,Box,Blue Kimtech Prep Kimtex Towel Roll,Box,Blue Kimtech Prep Kimtex Towel Roll,Box,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH Prep™ Kimtex® Wipers are specially engineered for critical applications involving solvents, inks, and paints. Absorbent wipes are acid-, base- and solvent-resistant, and ideal for use with lubricants, oil and grease. Made of meltblown polypropylene, low-lint material, these disposable wipes are ideal for surface cleaning and preparation in industrial and refinishing applications. Jumbo roll format is compatible with jumbo roll towel dispensers (sold separately).
Show More Close
 

Technical Specifications

Item # 2LVD3
Mfr. Model # 33241
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 9.9 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Wiper Roll
Dispensing Form Jumbo Roll
Product Color Blue
Sheet Size 9-4/5" x 13-2/5"
Number of Sheets 717
Roll Length 806 ft.
Material Meltblown Polypropylene
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms