Check Availability
  • KIMTECH 

    Meltblown Polypropylene Disposable Wipes, 100 Ct. 8-4/5" x 16-4/5" Sheets, Blue

  • Item # 2VHX6
  • Mfr. Model # 33570
Meltblown Polypropylene Disposable Wipes, 100 Ct. 8-4/5" x 16-4/5" Sheets, Blue Disposable Wipes,8-4/5 x 16-4/5 in.,PK5 Disposable Wipes,8-4/5 x 16-4/5 in.,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH Prep® Kimtex® Wipers are specially engineered for critical applications involving solvents, inks, and paints. Absorbent wipes are acid-, base- and solvent-resistant, and ideal for use with lubricants, oil and grease. Made of meltblown polypropylene, low-lint material, these blue disposable wipes are ideal for surface cleaning and preparation in industrial and refinishing applications. Convenient, Pop-Up® Box dispensing.
Show More Close
 

Technical Specifications

Item # 2VHX6
Mfr. Model # 33570
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 9.75 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color Blue
Sheet Size 8-4/5" x 16-4/5"
Number of Sheets 100
Roll Length No Roll
Material Meltblown Polypropylene
Self-Dispensing Package Yes
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms