Check Availability
  • KIMTECH 

    Meltblown Polypropylene Disposable Wipes, 66 Ct. 12-1/2" x 12" Sheets, Blue

  • Item # 2VHX5
  • Mfr. Model # 33560
Meltblown Polypropylene Disposable Wipes, 66 Ct. 12-1/2" x 12" Sheets, Blue Disposable Wipes,12-1/2 In. x 12 In.,PK8 Disposable Wipes,12-1/2 In. x 12 In.,PK8 Disposable Wipes,12-1/2 In. x 12 In.,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH Prep® Kimtex® Wipers are specially engineered for critical applications involving solvents, inks, and paints. Absorbent wipes are acid-, base- and solvent-resistant, and ideal for use with lubricants, oil and grease. Made of meltblown polypropylene, low-lint material, these blue disposable wipes are ideal for surface cleaning and preparation in industrial and refinishing applications. Convenient, 1/4-fold wipes.
Show More Close
 

Technical Specifications

Item # 2VHX5
Mfr. Model # 33560
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 9.95 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Poly Wrapped 1/4 Fold
Product Color Blue
Sheet Size 12-1/2" x 12"
Number of Sheets 66
Roll Length No Roll
Material Meltblown Polypropylene
Self-Dispensing Package No
Ply 1
Containers per UOM 66
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms