Check Availability
  • KIMTECH 

    Meltblown Polypropylene Disposable Wipes, 180 Ct. 12-1/10" x 16-4/5" Sheets, Blue

  • Item # 2VHX3
  • Mfr. Model # 33352
Meltblown Polypropylene Disposable Wipes, 180 Ct. 12-1/10" x 16-4/5" Sheets, Blue Disposable Wipes,Box,Unscented Disposable Wipes,Box,Unscented Disposable Wipes,Box,Unscented
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH Prep® Kimtex® Wipers are specially engineered for critical applications involving solvents, inks, and paints. Absorbent wipes are acid-, base- and solvent-resistant, and ideal for use with lubricants, oil and grease. Made of meltblown polypropylene, low-lint material, these blue disposable wipes are ideal for surface cleaning and preparation in industrial and refinishing applications. Convenient, center-pull dispenser box.
Show More Close
 

Technical Specifications

Item # 2VHX3
Mfr. Model # 33352
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 4.3 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color Blue
Sheet Size 12-1/10" x 16-4/5"
Number of Sheets 180
Roll Length No Roll
Material Meltblown Polypropylene
Self-Dispensing Package Yes
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms