Check Availability
  • KIMTECH 

    Kimtech WetTask Meltblown Polypropylene Disposable Wipes, 90 Ct. 12" x 12-1/2" Sheets, White

  • Item # 2VHU9
  • Mfr. Model # 06411
Kimtech WetTask Meltblown Polypropylene Disposable Wipes, 90 Ct. 12" x 12-1/2" Sheets, White Disposable Wipes,Bucket,White,PK6 Disposable Wipes,Bucket,White,PK6 Disposable Wipes,Bucket,White,PK6 Disposable Wipes,Bucket,White,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH WetTask® Wiper Bucket with Refill allows you add your choice of solvent solution to these disposable wipes in a closed-top bucket, to fit the cleaning task at hand. This simple, hygienic, and safe system comes with KimTech Prep Wipers (meltblown polypropylene disposable wipes) and a plastic WetTask bucket with removable lid. Simply add the solvent you choose. This space-saving, enclosed system eliminates exposure to chemical vapors and splashes, cuts solvent usage by 20%, and reduces VOC emissions for a safer, more cost-effective workplace. Refills and dispenser bucket also sold separately.
Show More Close
 

Technical Specifications

Item # 2VHU9
Mfr. Model # 06411
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 5.85 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Bucket, Roll
Product Color White
Sheet Size 12" x 12-1/2"
Number of Sheets 90
Roll Length 94 ft.
Material Meltblown Polypropylene
Product Series Kimtech WetTask
Self-Dispensing Package Yes
Ply 1
Containers per UOM 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms