Check Availability
  • KIMTECH 

    Kimtech WetTask Hydroknit(R) Disposable Wipes Refill, 275 Ct. 9" x 15" Sheets, White

  • Item # 2VHU7
  • Mfr. Model # 06006
Kimtech WetTask Hydroknit(R) Disposable Wipes Refill, 275 Ct. 9" x 15" Sheets, White Kimtech Prep Kimtex Towel Roll,White,PK2 Kimtech Prep Kimtex Towel Roll,White,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH WetTask® Disposable Wipes Refill are compatible with solvents. Use these absorbent Hydroknit® wiper refills with Wiper Bucket Dispenser No. 2VHZ9, and a solvent of your choice (both sold separately) for critical tasks in healthcare and clean manufacturing environments. Together, they create a space-saving, enclosed system that eliminates exposure to chemical vapors and splashes, cuts solvent usage by 20%, and reduces VOC emissions for a safer, more cost-effective workplace.
Show More Close
 

Technical Specifications

Item # 2VHU7
Mfr. Model # 06006
UNSPSC #47131502
Catalog Page 1492
Shipping Weight 10.55 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes Refill
Dispensing Form Bucket (Sold Separately)
Product Color White
Sheet Size 9" x 15"
Number of Sheets 275
Roll Length 344 ft.
Material Hydroknit(R)
Product Series Kimtech WetTask
Self-Dispensing Package Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms