Check Availability
  • KIMTECH 

    Hydroknit(R) Aviation Cleaning Wipes, 200 Ct. 6" x 12" Sheets, White

  • Item # 49JT88
  • Mfr. Model # 44851
Hydroknit(R) Aviation Cleaning Wipes, 200 Ct. 6" x 12" Sheets, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH C3 Aviation Cleaning Wipes are specially engineered disposable dry wipes that perform in all areas of OEM and MRO, including paint surface prep, engine maintenance and general-purpose cleaning. Made of Hydroknit® (cellulose and polypropylene), these aerospace cleaning wipes are compatible with most solvents used in aviation such as MEK, TCE, acetone, MPK, and isopropanol. Listed on PRI-QPL-AMS 3819C (Aerospace Materials Specifications). Conveniently folded in a flat box.
Show More Close
 

Technical Specifications

Item # 49JT88
Mfr. Model # 44851
UNSPSC #47131502
Shipping Weight 1.8 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Aviation Cleaning Wipes
Dispensing Form Flat Box, Folded
Product Color White
Sheet Size 6" x 12"
Number of Sheets 200
Roll Length No Roll
Material Hydroknit(R)
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms