Check Availability
  • KIMTECH 

    Cellulose/Polypropylene Aviation Cleaning Wipes, 900 Ct. 12-1/2 x 13 Sheets, White

  • Item # 31TW64
  • Mfr. Model # 28642
Cellulose/Polypropylene Aviation Cleaning Wipes, 900 Ct. 12-1/2  x 13  Sheets, White Aviation Cleaning Wipes,Box,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH C4 Aviation Cleaning Wipes are useful for solvent wiping, removing debris after paint stripping, drying after solvent wiping, excess sealant removal, extremely low lint drying and more. Made of cellulose and polypropylene, these aerospace cleaning wipes are compatible with most solvents used in aviation such as MEK, TCE, acetone, MPK, and isopropanol. Listed on PRI-QPL-AMS 3819C (Aerospace Materials Specifications).
Show More Close
 

Technical Specifications

Item # 31TW64
Mfr. Model # 28642
UNSPSC #47131502
Shipping Weight 17.96 lbs
Country of Origin Thailand *
Wiper Classification Extended Use
Item Aviation Cleaning Wipes
Dispensing Form Perforated Roll
Product Color White
Sheet Size 12-1/2" x 13"
Number of Sheets 900
Roll Length 608 ft.
Material Cellulose/Polypropylene
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms