Check Availability
  • KIMTECH 

    Cellulose/Polypropylene Aviation Cleaning Wipes, 60 Ct. 12-1/2" x 12" Sheets, White

  • Item # 31TW63
  • Mfr. Model # 28645
Cellulose/Polypropylene Aviation Cleaning Wipes, 60 Ct. 12-1/2" x 12" Sheets, White Aviation Cleaning Wipes,Box,White,PK6 Aviation Cleaning Wipes,Box,White,PK6 Aviation Cleaning Wipes,Box,White,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH C3 Aviation Cleaning Wipes are specially engineered to perform in all areas of Original Equipment Manufacturing (OEM) and Maintenance Repair Operations (MRO), including paint surface prep, engine maintenance and general-purpose cleaning. Made of cellulose and polypropylene, these aviation wipes are compatible with most solvents used in aviation such as MEK, TCE, acetone, MPK, and isopropanol. Listed on PRI-QPL-AMS 3819C (Aerospace Materials Specifications). Convenient, center-pull roll.
Show More Close
 

Technical Specifications

Item # 31TW63
Mfr. Model # 28645
UNSPSC #47131502
Shipping Weight 7.44 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Aviation Cleaning Wipes
Dispensing Form Centerpull Roll
Product Color White
Sheet Size 12-1/2" x 12"
Number of Sheets 60
Roll Length 60 ft.
Material Cellulose/Polypropylene
Self-Dispensing Package Yes
Containers per UOM 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms