Check Availability
  • KIMTECH 

    Cellulose/Polypropylene Aviation Cleaning Wipes, 900 Ct. 12-1/2 x 13 Sheets, White

  • Item # 31TW62
  • Mfr. Model # 28641
Cellulose/Polypropylene Aviation Cleaning Wipes, 900 Ct. 12-1/2  x 13  Sheets, White Aviation Cleaning Wipes,Box,White Aviation Cleaning Wipes,Box,White Aviation Cleaning Wipes,Box,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH C2 Aviation Cleaning Wipes are ideal for surface preparation, de-greasing and cleaning of critical parts on engines, avionics, and fuel systems. Made of cellulose and polypropylene, these aerospace cleaning wipes are compatible with most solvents used in aviation such as MEK, TCE, acetone, MPK, and isopropanol. Listed on PRI-QPL-AMS 3819C (Aerospace Materials Specifications). Convenient, self-dispensing, center-pull container.
Show More Close
 

Technical Specifications

Item # 31TW62
Mfr. Model # 28641
UNSPSC #47131502
Shipping Weight 16.05 lbs
Country of Origin Thailand *
Wiper Classification Extended Use
Item Aviation Cleaning Wipes
Dispensing Form Perforated Roll
Product Color White
Sheet Size 12-1/2" x 13"
Number of Sheets 900
Roll Length 1013 ft.
Material Cellulose/Polypropylene
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms