Check Availability
  • KIMTECH 

    Cellulose/Polyester Aviation Cleaning Wipes, 200 Ct. 12" x 12" Sheets, White

  • Item # 31TW65
  • Mfr. Model # 28643
Cellulose/Polyester Aviation Cleaning Wipes, 200 Ct. 12" x 12" Sheets, White Aviation Surface Preparation Wipes,Box
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH P2 Aviation Cleaning Wipes are specifically designed for critical surface preparation tasks in the aviation industry. Ideal for lint-free drying and maintenance of critical parts on engines, avionics, and fuel systems. Made of polyester and cellulose, leading-edge materials for optimum linting (extremely low lint) and extractables control. These aviation wipes are compatible with most solvents used in aviation such as MEK, TCE, acetone, MPK, and isopropanol.
Show More Close
 

Technical Specifications

Item # 31TW65
Mfr. Model # 28643
UNSPSC #47131502
Shipping Weight 3.12 lbs
Country of Origin Thailand *
Wiper Classification Extended Use
Item Aviation Cleaning Wipes
Dispensing Form Flat Box, Folded
Product Color White
Sheet Size 12" x 12"
Number of Sheets 200
Roll Length No Roll
Material Cellulose/Polyester
Self-Dispensing Package No
Containers per UOM 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms