Check Availability
  • KIMBLE 

    Wide Mouth Round Media Bottle, Media, Glass, 100mL, Clear, 10 PK

  • Item # 3TRD5
  • Mfr. Model # 14395-100
Wide Mouth Round Media Bottle, Media, Glass, 100mL, Clear, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round media bottles are designed for laboratory environments.
Show More Close
 

Technical Specifications

Item # 3TRD5
Mfr. Model # 14395-100
UNSPSC #24122003
Catalog Page 652
Shipping Weight 3.9 lbs
Country of Origin Taiwan *
Item Media Bottle
Labware Capacity - Metric 100mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Glass
Labware Screw Closure Size 45-400mm
Labware Closure Liner Material Unlined
Labware Closure Material Polypropylene
Labware Body Color Clear
Labware Closure Color Blue
Diameter 56mm
Graduation Subdivisions 10mL
Graduation Range 20 - 80 mL
Labware Height - Metric 100mm
* This product's country of origin is subject to change

Compliance and Restrictions