Check Availability
  • KIMBLE 

    Standard Spout; Gas Washing Bottle; Glass; Nonvented Narrow Mouth

  • Item # 52NJ16
  • Mfr. Model # 657750-5023
Standard Spout; Gas Washing Bottle; Glass; Nonvented Narrow Mouth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NJ16
Mfr. Model # 657750-5023
UNSPSC #41103209
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Gas Washing Bottle
Labware Capacity - Metric 500mL
Spout Style Standard Spout
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Mouth Narrow
Vented/Nonvented Nonvented
Labware Clarity Transparent
Labware Imprinting No Imprinting
Autoclavable Yes
Labware Body Color Clear
Labware Height - English 13"
Labware Height - Metric 430mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.