Check Availability
  • KIMBLE 

    Polypropylene Screw On Narrow-Mouth Closure, Blue, 10 PK

  • Item # 52NE75
  • Mfr. Model # 14395C-45
Polypropylene Screw On Narrow-Mouth Closure, Blue, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NE75
Mfr. Model # 14395C-45
UNSPSC #24122004
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Closure
Labware Closure Type Screw On
Labware Screw Closure Size GL45
Labware Closure Material Polypropylene
Labware Closure Liner Design Solid
Labware Closure Color Blue
Mouth Narrow
Autoclavable Autoclavable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.