Check Availability
  • KIMBLE 

    Polyethylene (PE) Push In Narrow-Mouth NMR Pressure Cap, Assorted, 100 PK

  • Item # 52NH22
  • Mfr. Model # 897095-1011
Polyethylene (PE) Push In Narrow-Mouth NMR Pressure Cap, Assorted, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NH22
Mfr. Model # 897095-1011
UNSPSC #24122004
Shipping Weight 0.1 lbs
Country of Origin USA *
Item NMR Pressure Cap
Labware Closure Type Push In
Labware Closure Material Polyethylene (PE)
Labware Closure Liner Design Solid
Labware Closure Color Assorted
Mouth Narrow
Autoclavable Autoclavable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.