Check Availability
  • KIMBLE 

    Phenolic Screw On Narrow-Mouth Cap, Black, 144 PK

  • Item # 8FRF5
  • Mfr. Model # 75201G-33400
Phenolic Screw On Narrow-Mouth Cap, Black, 144 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FRF5
Mfr. Model # 75201G-33400
UNSPSC #24122004
Catalog Page 652
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Cap
Labware Closure Type Screw On
Labware Screw Closure Size 33-400mm
Labware Closure Material Phenolic
Labware Closure Liner Material Pulp/Vinyl
Labware Closure Liner Design Solid
Labware Closure Color Black
Mouth Narrow
Autoclavable Autoclavable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.