Check Availability
  • KIMBLE 

    Phenolic Screw On Narrow-Mouth Cap, Black, 144 PK

  • Item # 4HUG7
  • Mfr. Model # 75205G-38400
Phenolic Screw On Narrow-Mouth Cap, Black, 144 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HUG7
Mfr. Model # 75205G-38400
UNSPSC #52151644
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Cap
Labware Closure Type Screw On
Labware Screw Closure Size 38-400mm
Labware Closure Material Phenolic
Labware Closure Liner Material LDPE
Labware Closure Liner Design Solid
Labware Closure Color Black
Mouth Narrow
Autoclavable Autoclavable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.