Check Availability
  • KIMBLE 

    Narrow Mouth Round Media Bottle, Media, Glass, 1000mL, 1 EA

  • Item # 6HAT8
  • Mfr. Model # 14399-1000
Narrow Mouth Round Media Bottle, Media, Glass, 1000mL, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This round media bottle is designed for laboratory environments. It features an enhanced graduation scale.
Show More Close
 

Technical Specifications

Item # 6HAT8
Mfr. Model # 14399-1000
UNSPSC #24122003
Catalog Page 652
Shipping Weight 1.47 lbs
Country of Origin Taiwan *
Item Media Bottle
Labware Capacity - Metric 1000mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Glass
Includes Closure Yes
Labware Closure Liner Material Unlined
Labware Closure Material Polypropylene
Labware Closure Color Blue
Special Features Enhanced Graduation Scale
Diameter 101mm
Graduation Subdivisions 50mL
Graduation Range 100 - 900 mL
Labware Height - Metric 225mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.