Check Availability
  • KIMBLE KIMAX 

    Type I Borosilicate Glass Carboy Solution Bottle Glass, 3.5 gal. 1EA

  • Item # 3WDW3
  • Mfr. Model # 14950-35
Type I Borosilicate Glass Carboy Solution Bottle Glass, 3.5 gal. 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WDW3
Mfr. Model # 14950-35
UNSPSC #24111811
Catalog Page 656
Shipping Weight 12.19 lbs
Country of Origin China *
Item Carboy Solution Bottle Glass
Labware Capacity - English 3.5 gal.
Labware Capacity - Metric 13.2L
Labware Body Material Type I Borosilicate Glass
Carboy/Jerrican/Jug Handle Style No Handle
Labware Clarity Transparent
Autoclavable Yes
Carboy/Jerrican/Jug Item Carboy
Labware Body Color Clear
Labware Height - English 17.6"
Labware Height - Metric 448mm
Includes Closure Yes
Labware Closure Type Stopper
Labware Basic Material Glass
For Use With 14950C-12; 14950S-321; 14950S-2321
Diameter 275mm
Labware Nominal Capacity - English 3.5 gal.
Labware Nominal Capacity - Metric 13.2L
Labware USP Specification Type I
Labware Width - English 10"
Labware Width - Metric 257mm
* This product's country of origin is subject to change

Compliance and Restrictions