Check Availability
  • KIMBLE KIMAX 

    Type I Borosilicate Glass Bottle, 12 gal. 1EA

  • Item # 26CW01
  • Mfr. Model # 14950-120
Type I Borosilicate Glass Bottle, 12 gal. 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26CW01
Mfr. Model # 14950-120
UNSPSC #24122003
Shipping Weight 38.0 lbs
Country of Origin Croatia *
Item Bottle
Labware Capacity - English 12 gal.
Labware Capacity - Metric 45.5L
Labware Body Material Type I Borosilicate Glass
Carboy/Jerrican/Jug Handle Style No Handle
Labware Clarity Transparent
Autoclavable Yes
Carboy/Jerrican/Jug Item Carboy
Labware Body Color Clear
Labware Closure Material Rubber
Labware Height - Metric 584mm
Includes Closure Yes
Labware Closure Type Stopper
Labware Basic Material Glass
For Use With 14950C-12; 14950S-321; 14950S-2321
Diameter 410mm
Labware Nominal Capacity - English 12 gal.
Labware Nominal Capacity - Metric 45.5L
Labware USP Specification Type I
Labware Width - English 16"
Labware Width - Metric 410mm
* This product's country of origin is subject to change

Compliance and Restrictions