Check Availability
  • KIMBLE KIMAX 

    Narrow Mouth Solution Bottle, Glass, 10L, Clear, 1 EA

  • Item # 26CW38
  • Mfr. Model # 15093-10000
Narrow Mouth Solution Bottle, Glass, 10L, Clear, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KimbleĀ® round bottle is ideal for storing and dispensing solutions.
Show More Close
 

Technical Specifications

Item # 26CW38
Mfr. Model # 15093-10000
UNSPSC #24122003
Shipping Weight 9.3 lbs
Country of Origin Mexico *
Item Solution Bottle
Labware Capacity - Metric 10L
Mouth Narrow
Labware Basic Material Glass
Includes Closure Yes
Labware Closure Type Stopper
Glassware Class A
Labware Body Color Clear
Diameter 230mm
Graduation Range Not Specified
Labware Height - Metric 400mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.