Check Availability
  • KIMBLE KIMAX 

    500mL / 16.9 oz. Glass Round Bottom Flask, Clear, Height: 205mm, 6 PK

  • Item # 26CY86
  • Mfr. Model # 25200-500
500mL / 16.9 oz. Glass Round Bottom Flask, Clear, Height: 205mm, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a long neck and a round base, this versatile flask is designed to withstand the heat of a Bunsen burner.
Show More Close
 

Technical Specifications

Item # 26CY86
Mfr. Model # 25200-500
UNSPSC #41121804
Shipping Weight 3.87 lbs
Country of Origin China *
Item Round Bottom Flask
Flask Type Round Bottom
Labware Capacity - Metric 500mL
Labware Capacity - English 16.9 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Stopper
Labware Height - English 8"
Labware Height - Metric 205mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.