Check Availability
  • KIMBLE KIMAX 

    4000mL / 135 oz. Glass Erlenmeyer Flask, Narrow Neck, Clear, Height: 355mm, 1 EA

  • Item # 9PP30
  • Mfr. Model # 26500-4000
4000mL / 135 oz. Glass Erlenmeyer Flask, Narrow Neck, Clear, Height: 355mm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 9PP30
Mfr. Model # 26500-4000
UNSPSC #41121804
Catalog Page 656
Shipping Weight 4.75 lbs
Country of Origin China *
Item Erlenmeyer Flask, Narrow Neck
Flask Type Erlenmeyer
Labware Capacity - Metric 4000mL
Labware Capacity - English 135 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Graduation Range 1000 to 4000mL
Graduation Subdivisions 250mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Stopper
Labware Height - English 14"
Labware Height - Metric 355mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms