Check Availability
  • KIMBLE KIMAX 

    300mL / 10 oz. Glass Erlenmeyer Flask, Clear, Height: 140mm, 48 PK

  • Item # 38VK12
  • Mfr. Model # 26500-300
300mL / 10 oz. Glass Erlenmeyer Flask, Clear, Height: 140mm, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 38VK12
Mfr. Model # 26500-300
UNSPSC #41121804
Shipping Weight 6.0 lbs
Country of Origin China *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 300mL
Labware Capacity - English 10 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Graduation Range 100 to 300mL
Graduation Subdivisions 25mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Stopper
Labware Height - English 5.51"
Labware Height - Metric 140mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms