Check Availability
  • KIMBLE KIMAX 

    250mL / 8.45 oz. Glass Erlenmeyer Flask, Clear, Height: 132mm, 12 PK

  • Item # 38VJ43
  • Mfr. Model # 26600-250
250mL / 8.45 oz. Glass Erlenmeyer Flask, Clear, Height: 132mm, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 38VJ43
Mfr. Model # 26600-250
UNSPSC #41121804
Shipping Weight 2.202 lbs
Country of Origin China *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 250mL
Labware Capacity - English 8.45 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure Yes
Graduation Range 50 to 225mL
Graduation Subdivisions 25mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Stopper
Labware Height - English 5.11"
Labware Height - Metric 132mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms