Check Availability
  • KIMBLE CHASE 

    Borosilicate Glass Vial, 0.067 oz. 100PK

  • Item # 10A259
  • Mfr. Model # 331232SN
Borosilicate Glass Vial, 0.067 oz. 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10A259
Mfr. Model # 331232SN
UNSPSC #41121806
Shipping Weight 0.5 lbs
Country of Origin Not Available *
Item Vial
Vial Style Chromatography
Labware Capacity - English 0.067 oz.
Labware Capacity - Metric 2mL
Labware Height - English 1.25"
Labware Height - Metric 32mm
Labware Inside Dia. - English 0.47"
Labware Inside Dia. - Metric 12mm
Labware Screw Closure Size 9-425mm
Includes Closure No
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Clarity Transparent
Autoclavable Autoclavable
Sterile/Non-Sterile Non-Sterile
Glassware Class A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.