Check Availability
  • KIMBLE 

    7cm Pestle Polypropylene Pellet Pestle with Microtube, Blue

  • Item # 6HAY2
  • Mfr. Model # 749520-0500
7cm Pestle Polypropylene Pellet Pestle with Microtube, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HAY2
Mfr. Model # 749520-0500
UNSPSC #41101702
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Pellet Pestle with Microtube
Material Polypropylene
Length 7cm Pestle
Size 0.5mL
Type Disposable
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.