Check Availability
  • KIMBLE 

    50mL / 1.7 oz. Glass Erlenmeyer Flask, Clear, Height: 105mm, 12 PK

  • Item # 52NG06
  • Mfr. Model # 26510-50
50mL / 1.7 oz. Glass Erlenmeyer Flask, Clear, Height: 105mm, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 52NG06
Mfr. Model # 26510-50
UNSPSC #41121804
Shipping Weight 2.2 lbs
Country of Origin China *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 50mL
Labware Capacity - English 1.7 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Graduation Range 20 to 50mL
Graduation Subdivisions 10mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Stopper
Labware Height - English 4.13"
Labware Height - Metric 105mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms