Check Availability
  • KIMBLE 

    500mL / 16.9 oz. Glass Erlenmeyer Flask, Clear, Height: 78mm, 24 PK

  • Item # 52NK70
  • Mfr. Model # 26505-500
500mL / 16.9 oz. Glass Erlenmeyer Flask, Clear, Height: 78mm, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 52NK70
Mfr. Model # 26505-500
UNSPSC #41121804
Shipping Weight 28.021 lbs
Country of Origin China *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 500mL
Labware Capacity - English 16.9 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure Yes
Labware Closure Color Black
Graduation Range 100 to 500mL
Graduation Subdivisions 50mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Screw On
Labware Height - English 3.07"
Labware Height - Metric 78mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms