Check Availability
  • KIMBLE 

    3L Buchner Filtration Funnel, Stem OD: 26mm, Stem Length: 110mm

  • Item # 6EHC3
  • Mfr. Model # 28400-30002
3L Buchner Filtration Funnel, Stem OD: 26mm, Stem Length: 110mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 6EHC3
Mfr. Model # 28400-30002
UNSPSC #41121809
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Item Buchner Filtration Funnel
Stem OD - Metric 26mm
Labware Capacity - Metric 3L
Funnel Material Glass
Stem Length - Metric 110mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.