Check Availability
  • KIMBLE 

    30mL Buchner Filtration Funnel, Stem OD: 8mm, Stem Length: 75mm

  • Item # 6EGZ7
  • Mfr. Model # 28400-303
30mL Buchner Filtration Funnel, Stem OD: 8mm, Stem Length: 75mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a perforated base and a shallow cylinder with vertical walls, this funnel can be used to perform pressure-assisted filtrations, such as when collecting recrystallized compounds.
Show More Close
 

Technical Specifications

Item # 6EGZ7
Mfr. Model # 28400-303
UNSPSC #41121809
Shipping Weight 0.167 lbs
Country of Origin Mexico *
Item Buchner Filtration Funnel
Stem OD - Metric 8mm
Labware Capacity - Metric 30mL
Funnel Material Glass
Stem Length - Metric 75mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.