Check Availability
  • KIMBLE 

    25mL / 0.85 oz. Glass Pear Shaped Boiling Flask, Clear, Height: 125mm, 1 EA

  • Item # 52NJ37
  • Mfr. Model # 294260-0025
25mL / 0.85 oz. Glass Pear Shaped Boiling Flask, Clear, Height: 125mm, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a long neck and a round base, this versatile flask is designed to withstand the heat of a Bunsen burner.
Show More Close
 

Technical Specifications

Item # 52NJ37
Mfr. Model # 294260-0025
UNSPSC #41121804
Shipping Weight 0.09 lbs
Country of Origin China *
Item Pear Shaped Boiling Flask
Flask Type Boiling
Labware Capacity - Metric 25mL
Labware Capacity - English 0.85 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure No
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Stopper
Labware Height - English 4.9"
Labware Height - Metric 125mm
Labware USP Specification Type I
Stopper Size 19/22
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.