Check Availability
  • KIMBLE 

    125mL / 4.22 oz. Glass Erlenmeyer Flask, Clear, Height: 115mm, 24 PK

  • Item # 52NK41
  • Mfr. Model # 26505-125
125mL / 4.22 oz. Glass Erlenmeyer Flask, Clear, Height: 115mm, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 52NK41
Mfr. Model # 26505-125
UNSPSC #41121804
Shipping Weight 10.11 lbs
Country of Origin China *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 125mL
Labware Capacity - English 4.22 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure Yes
Labware Closure Color Black
Graduation Range 50 to 125mL
Graduation Subdivisions 25mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Screw On
Labware Height - English 4.52"
Labware Height - Metric 115mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms