Check Availability
  • KIMBLE 

    1000mL / 34 oz. Glass Erlenmeyer Flask, Clear, Height: 215mm, 12 PK

  • Item # 52NK71
  • Mfr. Model # 26505-1000
1000mL / 34 oz. Glass Erlenmeyer Flask, Clear, Height: 215mm, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a wide base, this conical flask can be used to store, mix, or heat chemical solutions. Its narrow neck allows use with clamps and stoppers.
Show More Close
 

Technical Specifications

Item # 52NK71
Mfr. Model # 26505-1000
UNSPSC #41121804
Shipping Weight 29.432 lbs
Country of Origin China *
Item Erlenmeyer Flask
Flask Type Erlenmeyer
Labware Capacity - Metric 1000mL
Labware Capacity - English 34 oz.
Labware Basic Material Glass
Labware Body Material Borosilicate Glass
Labware Neck Style Straight
Includes Closure Yes
Labware Closure Color Black
Graduation Range 250 to 1000mL
Graduation Subdivisions 50mL
Sterile/Non-Sterile Non-Sterile
Autoclavable Yes
Labware Body Color Clear
Labware ASTM Specification E438
Labware Closure Type Screw On
Labware Height - English 8.46"
Labware Height - Metric 215mm
Labware USP Specification Type I
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms