Check Availability
  • KIMBERLY-CLARK 

    Non-Sterile Single-Tip Oral Kit with Plastic Handle, 8"L, 40 PK

  • Item # 49K876
  • Mfr. Model # 99790
Non-Sterile Single-Tip Oral Kit with Plastic Handle, 8"L, 40 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49K876
Mfr. Model # 99790
UNSPSC #53131501
Shipping Weight 5.85 lbs
Country of Origin USA *
Item Oral Kit
Sterile/Non-Sterile Non-Sterile
Tip Type Single
Length 8"
Handle Material Plastic
Package Type Box
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.