Check Availability
  • KIMBERLY-CLARK 

    LensClngTissue, 5%-10% Alcohol, 1120

  • Item # 33VA45
  • Mfr. Model # 34644
LensClngTissue, 5%-10% Alcohol, 1120 LensClngTissue,5%-10% Alcohol,1120 LensClngTissue,5%-10% Alcohol,1120
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KIMTECH SCIENCE® Lens Cleaning Station is an all-in-one kit for cleaning safety glasses. Convenient, wall-mount or stand-alone box dispenses 560 Kimtech® Delicate Task Wipers out of sides of the box, that won't scratch lens surfaces when used wet. 8-oz. spray bottle with anti-static, anti-fog, silicone-free cleaning solution pumps from top of dispenser box. Contents also sold separately.
Show More Close
 

Technical Specifications

Item # 33VA45
Mfr. Model # 34644
UNSPSC #46181806
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Lens Cleaning Tissue
Tissue Count 1120
Tissue Size 4-3/8" x 8-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms