Check Availability
  • KIMBERLY-CLARK 

    Ear Plugs, Corded, 31dB, MD, PK100

  • Item # 6XGC6
  • Mfr. Model # 13821
Ear Plugs, Corded, 31dB, MD, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY H10 Metal Detectable Disposable Earplugs have metal embedded in each ear plug for easy detection. Comfortable, class A(L), corded earplugs deliver 31 NRR hearing protection in high-noise areas like shooting, drills, and hammers. Distinctive blue color provides easy compliance monitoring. Bullet-shaped, universal-sized earplug pairs are individually packaged for hygienic storage.
Show More Close
 

Technical Specifications

Item # 6XGC6
Mfr. Model # 13821
UNSPSC #46181901
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Ear Plugs
Disposable/ Reusable Disposable
Noise Reduction Rating NRR 31dB
Insertion Method Roll-Down
Metal Detectable Yes
Ear Plug Color Blue
Ear Plug Material Foam
Ear Plug Shape Bullet
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection PVC
Cord Color Blue
Cord Material - Hearing Protection PVC
Pairs Per Package 100
Ear Plug Packaging Paper Wrapped Pair
Ear Plug Pair Pack Type Paper Bag
Series Jackson Safety H10(R)
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms