Check Availability
  • KIMBERLY-CLARK 

    Ear Plugs, Corded, 26dB, MD, PK100

  • Item # 6XGC7
  • Mfr. Model # 13822
Ear Plugs, Corded, 26dB, MD, PK100 Ear Plugs,Corded,26dB,MD,PK100 Ear Plugs,Corded,26dB,MD,PK100 Ear Plugs,Corded,26dB,MD,PK100 Ear Plugs,Corded,26dB,MD,PK100 Ear Plugs,Corded,26dB,MD,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JACKSON SAFETY H20 Metal Detectable Reusable Earplugs are easy to insert with self-adjusting foam that expands to fit the ear canal. Premolded with grip stems for hygienic insertion, and washable for extended wear. Comfortable, class A(L), corded earplugs deliver 26 NRR hearing protection in medium-noise areas. Distinctive blue color provides easy compliance monitoring. Bullet-shaped, universal-sized earplugs are individually packaged for hygienic storage.
Show More Close
 

Technical Specifications

Item # 6XGC7
Mfr. Model # 13822
UNSPSC #46181901
Shipping Weight 1.4 lbs
Country of Origin China *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 26dB
Insertion Method Push-In
Metal Detectable Yes
Ear Plug Color Blue
Ear Plug Material Soft Plastic
Ear Plug Shape Flanged
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection PVC
Cord Color Blue
Cord Material - Hearing Protection PVC
Pairs Per Package 100
Ear Plug Packaging Paper Wrapped Pair
Ear Plug Pair Pack Type Paper Bag
Series H20
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Bahrain , Brazil , Costa Rica , Dominican Republic , Guatemala , Honduras , Israel , Japan , South Korea , Nicaragua , Saudi Arabia , Suriname , El Salvador , Turkey , Trinidad and Tobago and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms