Check Availability
  • KILTRONX 

    Twin Non Woven Box Spring Encasement with 9" Pocket Size, White

  • Item # 39WE54
  • Mfr. Model # 5012666
Twin Non Woven Box Spring Encasement with 9" Pocket Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39WE54
Mfr. Model # 5012666
UNSPSC #52121504
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Box Spring Encasement
Size Twin
Material Nonwoven Fabric
Pocket Size 9"
Length 75"
Width 39"
Color White
Thickness 7/64"
Protects Mattress
Corners Elastic Fitted
Fabric Non Woven
Washing Instructions Do Not Wash
Standards GRAS
* This product's country of origin is subject to change

Compliance and Restrictions