Check Availability
  • KILTRONX 

    Queen Non Woven Mattress Cover with 14" to 18" Pocket Size, White

  • Item # 39WE38
  • Mfr. Model # 5012684
Queen Non Woven Mattress Cover with 14" to 18" Pocket Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39WE38
Mfr. Model # 5012684
UNSPSC #52121504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Mattress Cover
Size Queen
Material Nonwoven Fabric
Pocket Size 14" to 18"
Length 80"
Width 60"
Color White
Thickness 7/64"
Protects Mattress
Corners Elastic Fitted
Fabric Non Woven
Washing Instructions Do Not Wash
Standards GRAS
* This product's country of origin is subject to change

Compliance and Restrictions