This item has been discontinued.  For alternate products call 1-800-217-6872.

  • KILTRONX 

    Full Non Woven Mattress Cover with 9" to 13" Pocket Size, White

  • Item # 39WE29
  • Mfr. Model # 5012675
Full Non Woven Mattress Cover with 9" to 13" Pocket Size, White

Technical Specifications

Item # 39WE29
Mfr. Model # 5012675
UNSPSC #52121504
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Mattress Cover
Size Full
Material Nonwoven Fabric
Pocket Size 9" to 13"
Length 75"
Width 54
Color White
Thickness 7/64"
Protects Mattress
Corners Elastic Fitted
Fabric Non Woven
Washing Instructions Do Not Wash
Standards GRAS
* This product's country of origin is subject to change

Compliance and Restrictions