Check Availability
  • KIDDE 

    Key Control Cabinet, 120 Units

  • Item # 5KDJ9
  • Mfr. Model # 1797
Key Control Cabinet, 120 Units
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help keep track of loaned keys. Cabinets come with consecutively numbered, hook-style, reusable key tags. Record loaner information (key number, date, and recipient) on the "out key" tags and hang them in the "loaned keys" area. Wall-mount.
Show More Close
 

Technical Specifications

Item # 5KDJ9
Mfr. Model # 1797
UNSPSC #46171509
Catalog Page 1962
Shipping Weight 15.29 lbs
Country of Origin China *
Item Key Control Cabinet
Type Cabinet with Pushbutton Combination Lock
Key Capacity (Units) 120
Height 19-1/4"
Depth 4"
Width 13-3/8"
Material Steel
Built-In Key Hooks
Door Full Length
Finish Beige Enamel
Includes Numbered Key Tags
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms