Check Availability
  • KIDDE 

    Key Control Cabinet,60,19-1/4 in. H

  • Item # 40CH39
  • Mfr. Model # 001802
Key Control Cabinet,60,19-1/4 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Key control cabinet comes with numbered key tags, key rings, and a lock location chart so you can easily keep track of the materials. Keys can hang directly on the hooks, and the cabinet features additional depth to accommodate larger key rings.
Show More Close
 

Technical Specifications

Item # 40CH39
Mfr. Model # 001802
UNSPSC #46171509
Shipping Weight 14.95 lbs
Country of Origin China *
Item Key Control Cabinet
Type Cabinet with Cam Lock
Key Capacity (Units) 60
Height 19-1/4"
Depth 4"
Width 13-3/8"
Material Steel
Built-In Key Hooks
Door Full Length
Finish Beige Enamel
For Use With Key Storage
Includes Cam Lock and (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms