Check Availability
  • KIDDE 

    Alarm Control Panel, Red, 14-1/4" W, Steel

  • Item # 52JT07
  • Mfr. Model # FX-5R
Alarm Control Panel, Red, 14-1/4" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT07
Mfr. Model # FX-5R
UNSPSC #46191505
Shipping Weight 23.9 lbs
Country of Origin China *
Item Alarm Control Panel
2 AWG Class B Circuit Input 5
2 AWG Class B Circuit Output 2
Current Capacity/Circuit 2.0A
Current Capacity/Panel 3.5A
Height 19-1/2"
Width 14-1/4"
Depth 3-3/4"
Color Red
Material Steel
Number Required 1
For Use With None Addressable Fire Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In