Check Availability
  • KH INDUSTRIES 

    8-Button User Configurable Pendant Push Button Station, 1NO/1NC, NEMA Rating 4X, Yellow

  • Item # 30PL69
  • Mfr. Model # CPH08-B3C-000A
8-Button User Configurable Pendant Push Button Station, 1NO/1NC, NEMA Rating 4X, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pendant station features high impact safety and is both shock- and vibration-resistant. Station is ideal for both indoor and outdoor use.
Show More Close
 

Technical Specifications

Item # 30PL69
Mfr. Model # CPH08-B3C-000A
UNSPSC #39121512
Catalog Page 249
Shipping Weight 1.64 lbs
Country of Origin China *
Item Pendant Push Button Station
Legend User Configurable
Contact Form 1NO/1NC
Mechanical Interlock Yes
NEMA Rating 4X
Housing Color Yellow
Hub 33/64" to 41/64"
Action Maintained / Momentary / Momentary / Momentary
Number of Operators 8
Type of Operator Push Button
Number of Speeds 1
Contact Rating 5A @ 125/240VAC, 2A @ 24VDC, 0.4A @ 120VDC
Height 13.40"
Width 3.25"
Depth 1.50"
Housing Material ABS
Standards UL/cUL Listed
Includes Cable Bushing(s)
* This product's country of origin is subject to change

Compliance and Restrictions