Check Availability
  • KH INDUSTRIES 

    6-Button User Configurable Pendant Push Button Station, 1NO, NEMA Rating 4X, Yellow

  • Item # 30PL67
  • Mfr. Model # CPH06-D2D-000A
6-Button User Configurable Pendant Push Button Station, 1NO, NEMA Rating 4X, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pendant station features high impact safety and is both shock- and vibration-resistant. Station is ideal for both indoor and outdoor use.
Show More Close
 

Technical Specifications

Item # 30PL67
Mfr. Model # CPH06-D2D-000A
UNSPSC #39121512
Catalog Page 249
Shipping Weight 1.54 lbs
Country of Origin China *
Item Pendant Push Button Station
Legend User Configurable
Contact Form 1NO
Mechanical Interlock Yes
NEMA Rating 4X
Housing Color Yellow
Hub 33/64" to 41/64"
Action Momentary / Momentary / Momentary
Number of Operators 6
Type of Operator Push Button
Number of Speeds 2
Contact Rating 5A @ 125/240VAC, 2A @ 24VDC, 0.4A @ 120VDC
Height 11.00"
Width 3.25"
Depth 1.50"
Housing Material ABS
Standards UL/cUL Listed
Includes Cable Bushing(s)
* This product's country of origin is subject to change

Compliance and Restrictions