Check Availability
  • KH INDUSTRIES 

    50 Amp Industrial Grade Standard Straight Blade Connector, 14-50R NEMA Configuration, Yellow

  • Item # 6PGT9
  • Mfr. Model # C1450DF
50 Amp Industrial Grade Standard Straight Blade Connector, 14-50R NEMA Configuration, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With rugged yellow thermoplastic and rubber material construction, this connecter helps withstand impact and abrasion while keeping moisture, dust, and dirt away from important points of contact. The grounded, rewireable design is also recommended for industrial, commercial, and agricultural applications.
Show More Close
 

Technical Specifications

Item # 6PGT9
Mfr. Model # C1450DF
UNSPSC #39121421
Shipping Weight 1.51 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 50
Voltage - Plugs and Receptacles 125/250VAC
NEMA Plug Configuration - Plugs and Receptacles 14-50R
Number of Poles 3
Number of Wires 4
Wiring Style Standard
Color - Plugs and Receptacles Yellow
Grade - Plugs and Receptacles Industrial
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.600" to 1.300"
IP Rating Not Rated
Material Neoprene Rubber/Phenolic
Phase 1
Special Features Moisture, Dust, and Weather Resistant
Standards CSA/US
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions