Check Availability
  • KEYSTONE 

    Polypropylene Bouffant, 28" Diameter, Size: 28", Package Quantity 1000

  • Item # 33UA81
  • Mfr. Model # 110NWI-10-28 WHITE
Polypropylene Bouffant, 28" Diameter, Size: 28", Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This latex-free bouffant cap features breathable, nonwoven polypropylene construction with an elastic headband for a comfortable, nonslip fit.
Show More Close
 

Technical Specifications

Item # 33UA81
Mfr. Model # 110NWI-10-28 WHITE
UNSPSC #42131604
Shipping Weight 8.5 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size 28"
Color White
Metal Detectable No
Diameter 28"
Contains Latex No
Lint-Free No
Standards IES-RP-CC-003.2
Package Type Box
Item Bouffant Cap
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Bouffant
* This product's country of origin is subject to change

Welcome Sign In