Check Availability
  • KEYSTONE 

    Polypropylene, Size: Universal, Package Quantity 1000

  • Item # 33UA53
  • Mfr. Model # H-NWI-E-CROWN
Polypropylene, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable hood offers a disposable, protective solution to working in less demanding environments with dirty, nonhazardous conditions.
Show More Close
 

Technical Specifications

Item # 33UA53
Mfr. Model # H-NWI-E-CROWN
UNSPSC #46181522
Shipping Weight 14.28 lbs
Country of Origin China *
Material Polypropylene
Package Quantity 1000
Size Universal
Color White
Package Type Box
Item Disposable Hood
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Hood
* This product's country of origin is subject to change

Compliance and Restrictions